Shop All Window & Screen Repair
Prime-Line
Window Screen Tension Springs, 1/4 in. x 3-1/8 in., Spring Steel, Zinc
Mfr # MP5527
Zoro # G800921519
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # MP5527
- Zoro # G800921519
- UPC # 49793955272
- Country of Origin United States
- Category Window & Screen Repair
Description
These window screen tension springs are constructed of heat treated spring steel and come in a zinc plated finish. Tension springs of this style mount onto the sides of aluminum screen frames and provide holding tension when inserted into sliding window screen channels. These tension springs will fit into 5/16 in. or thicker screen frame material. Requires two 3/16 in. holes drilled into the screen's edge for installation.Used for installation of aluminum screens 1/4 in. wide x 3-1/8 in. long Zinc plated finish Constructed of heat treated spring steel Easy to install For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC ADA Concealed Latch Set (91-330)
- MCKINNEY 4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (TA2314 4 1/2 X 4 1/2 32D)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- PRIME-LINE GATE CLOSING SPRING 10"" (RG 18668)
- PRIME-LINE 36 in. x 84 in, Charcoal, Fiberglass Screening Kit with Rolling Tool (P 7515)
- PRIME-LINE Hangers Screen Top Cd2 (182036)
- PRIME-LINE Window Screen Plunger Bolts, 7/32 to 7/16 in. Frame, Diecast Zinc 6 Pack (L 5843)
- PRIME-LINE 7/16 in. Screen Top Hangers and Bottom Latches, Aluminum, White Finish 2 Sets (PL 7847)
- PRIME-LINE Storm Door Clip Mill7947 (PL7947)
- NATIONAL HARDWARE Spring Hinge Sn 3-1/2 In (N350-835)
- Prime-Line Window & Screen Repair