Shop PRIMELINE TOOLS
See all product information
Create Account
Window Security Guard, Black, 22 in L
Mfr # S 4747
Zoro # G0613650
product price:Â
$
51.25
/ea
Key Features
Type
Fixed
Material
Carbon Steel
Finish
Painted
Height (In.)
15 in
Length (In.)
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4747
- Zoro #
- G0613650
- UPC #
- 049793047472
- Country of Origin
- China
- Type
- Fixed
- Material
- Carbon Steel
- Finish
- Painted
- Color
- Black
- Item
- Window Security Guard
- Hardware
- Included
- Includes
- Tamper Resistant Screws
- Number of Horizontal Bars
- 3
- Product Type
- Window Security Guard
- Access Type
- Fixed
- Bar Spacing
- 3 7/8 in
Description
Window Security Guard, Fixed, Steel, Paint, Length (In.) 3/4, Height (In.) 15, Width (In.) 22, Includes Set of One Way Tamper Proof Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.