Shop PRIMELINE TOOLS
See all product information
Create Account
Window Security Guard, Black, 38 in L
Mfr # S 4751
Zoro # G0613641
product price:Â
$
54.29
/ea
Key Features
Type
Fixed
Material
Carbon Steel
Finish
Painted
Height (In.)
15 in
Length (In.)
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S 4751
- Zoro #
- G0613641
- UPC #
- 049793047519
- Country of Origin
- China
Dimensions
- Height (In.)
- 15 in
- Length (In.)
- 3/4 in
- Width (In.)
- 38
- Overall Adjustable Width - Maximum
- 38 in
- Overall Height
- 15 1/4 in
- Overall Adjustable Width - Minimum
- 23 1/2 in
Details
- Type
- Fixed
- Material
- Carbon Steel
- Finish
- Painted
- Color
- Black
- Item
- Window Security Guard
- Hardware
- Included
- Includes
- Tamper Resistant Screws
- Bar Spacing
- 3 7/8 in
- Product Type
- Window Security Guard
- Number of Horizontal Bars
- 3
- Access Type
- Fixed
Description
Window Security Guard, Fixed, Steel, Paint, Length (In.) 3/4, Height (In.) 15, Width (In.) 38, Includes Set of One Way Tamper Proof Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.