Shop PRIMELINE TOOLS
See all product information
Create Account
Window Security Guard, Bronze, 54 in L
Mfr # S 4770
Zoro # G0569873
product price:Â
$
86.49
/ea
Key Features
Type
Adjustable
Material
Carbon Steel
Finish
Painted
Height (In.)
21 in
Length (In.)
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S 4770
- Zoro #
- G0569873
- UPC #
- 049793247704
- Country of Origin
- China
Dimensions
- Height (In.)
- 21 in
- Length (In.)
- 3/4 in
- Width (In.)
- 31 to 54
- Overall Adjustable Width - Minimum
- 32 1/2 in
- Overall Height
- 21 1/4 in
- Overall Adjustable Width - Maximum
- 54 in
Details
- Type
- Adjustable
- Material
- Carbon Steel
- Finish
- Painted
- Color
- Bronze
- Item
- Window Security Guard
- Hardware
- Included
- Includes
- Tamper Resistant Screws
- Number of Horizontal Bars
- 4
- Product Type
- Window Security Guard
- Access Type
- Fixed
- Bar Spacing
- 3 7/8 in
Description
Window Security Guard, Adjustable, Steel, Unfinished, Length (In.) 3/4, Height (In.) 21, Width (In.) 31 to 54, Includes Set of One Way Tamper Proof Screws