Shop PRIMELINE TOOLS
See all product information
Create Account
Hinged Window Guard, 14-In. to 22-In. x 21, 4 Bar (Single Pack)
Mfr # S 4771
Zoro # G0569742
product price:Â $91.75
/eaKey Features
Type
Fixed
Material
Carbon Steel
Finish
Painted
Height (In.)
21 in
Length (In.)
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S 4771
- Zoro #
- G0569742
- UPC #
- 049793247711
- Country of Origin
- China
Dimensions
- Height (In.)
- 21 in
- Length (In.)
- 3/4 in
- Width (In.)
- 22
- Overall Height
- 21 1/4 in
- Overall Adjustable Width - Minimum
- 15 3/4 in
- Overall Adjustable Width - Maximum
- 22 in
Details
- Type
- Fixed
- Material
- Carbon Steel
- Finish
- Painted
- Color
- Black
- Item
- Window Security Guard
- Hardware
- Included
- Includes
- Tamper Resistant Screws
- Bar Spacing
- 3 7/8 in
- Access Type
- Hinged
- Features
- Quick Release
- Number of Horizontal Bars
- 4
- Product Type
- Window Security Guard
Description
Window Security Guard, Fixed, Steel, Paint, Length (In.) 3/4, Height (In.) 21, Width (In.) 22, Includes Set of One Way Tamper Proof Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.