Shop PRIMELINE TOOLS
See all product information
Create Account
21 in., Black Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack)
Mfr # S 4782
Zoro # G0569928
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Type
Hinged
Material
Carbon Steel
Finish
Painted
Height (In.)
21 in
Length (In.)
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4782
- Zoro #
- G0569928
- UPC #
- 049793247827
- Country of Origin
- China
- Type
- Hinged
- Material
- Carbon Steel
- Finish
- Painted
- Color
- Bronze
- Item
- Window Security Guard
- Hardware
- Included
- Includes
- Tamper Resistant Screws
- Access Type
- Hinged
- Product Type
- Window Security Guard
- Features
- Quick Release
- Bar Spacing
- 3 7/8 in
- Number of Horizontal Bars
- 4
Description
Window Security Guard, Hinged, Steel, Unfinished, Length (In.) 3/4, Height (In.) 21, Width (In.) 54, Includes Set of One Way Tamper Proof Screws