This item is Discontinued.

Prime Products Prime Prodct 120361 200-Watt 12 V Heater P2D-120361

This item is Discontinued.

Prime Products

Prime Prodct 120361 200-Watt 12 V Heater (Discontinued)

Mfr # P2D-120361
Zoro # G904168445
UPC # 763581238865
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2D-120361
Zoro #
G904168445
UPC #
763581238865
Country of Origin
China

Description

Features
  • Use As Supplemental Heater Or On Dash As Window Defroster.
  • Adjustable 360 Degrees Right Or Left.
Specifications
  • Heat Method - Ceramic.
  • Heat Range - 200 Watts.
  • Weight - 0.8800.
  • Function - Supplemental Heater/ On Dash As Window Defroster.
  • Type - Electric/ 12 VDC.
  • Power Source - Cigarette Lighter Socket.
  • Voltage - 12 Volts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.