This item is Discontinued.

Prime SJTW Locking Extension Cord, 12 AWG, 12/3, 50 ft KCPL507825

SJTW Locking Extension Cord, 12 AWG, 12/3, 50 ft (Discontinued)

  • Mfr # KCPL507825
  • Zoro # G603709505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCPL507825
Zoro #
G603709505
UPC #
54732803910
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Locking Extension Cord
Trade Designation
SJTW
Gauge/Conductor
12/3
Number of Conductors
3

Description

Features
  • 12 & 3 SJTW Red & Blue Jobsite Locking Extension Cord
Specifications
  • Color: Red & Blue
  • Size: 25 ft.
  • Weight: 3.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.