
New Prime Scales 2'x2' Floor Scale Indicator Legal For Trade NTEP 1000x0.2lb
Mfr # PS-FSK-NTEP
Zoro # G222800416
product price:Â $497.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Weighing Surface Width
47 in
Overall Length
47 in
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PS-FSK-NTEP
Zoro #
G222800416
UPC #
676525212343
Country of Origin
United States
Dimensions
Weighing Surface Width
47 in
Overall Length
47 in
Overall Height
6 in
Description
This is a complete kit to build a floor scale / platform scale. It includes: NTEP weighing indicator 1 pc Make: Prime Scales Model: PS-IN202 CC#12-112 4-wire junction box 1 pc Shear beam load cells 4 pcs up to 5Klbs each load cell Make: South Ocean Sensor The whole kit is not a scale itself so the whole kit is not NTEP approved Optional large envelop or stainless steel load cells available (call us for details) Load cell feet 4 pcs Load cell spacers 4 pcs Load cell mounting bolts 8 pcs Indicator cable 1 pc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.