This item is Discontinued.

This item is Discontinued.
SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, ZillaGreen, 50 ft (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ512830
- Zoro #
- G803918288
- UPC #
- 54732830282
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 50 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- ZillaGreen
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15A
- Standards
- UL Listed
Description
50' 12-3 AWG Flexzilla Pro Extension Cord
Indoor/outdoor extension cord is great for medium duty applications such as lawn tools, home use, portable lights, temporary lighting and are great for use with power tools. It maintains its flexibility in cold climates. Flexzilla extension cords are culus rated. Green.
Specifications- Color: Green
- Size: 50'
- AWG: 12-3 AWG
- Country of Origin: Taiwan
- Weight: 6.93 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.