This item is Discontinued.

This item is Discontinued.
SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 35 ft (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC884627
- Zoro #
- G403705479
- UPC #
- 54732103010
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 35 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
Description
35-ft. beige outdoor extension cord. 16/3 SJTW medium duty. Water resistant; will not absorb water that can corrode copper conductors or cause dangerous electrical shock. Flame retardant; protects against accidental cord fire. Ultra flexible in temperatures from -40°F to 140°F. Abrasion resistant. Nickel-coated brass blades resist corrosion.
Specifications- Color: Beige
- Size: 35 ft.
- Weight: 1.28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.