This item is Discontinued.

This item is Discontinued.
3/8-in. x 5 Foot Hybrid Leader Air Hose w/ 1/4-in. Male NPT Ends (Discontinued)
Mfr #
HYP38005
Zoro #
G709559752
UPC # 816227014498
Country of Origin China
Category Multi-purpose Air Hoses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYP38005
- Zoro #
- G709559752
- UPC #
- 816227014498
- Country of Origin
- China
Dimensions
- Pneumatic Hose Length
- 5 ft.
- Fitting Size
- 3/8 in.
Details
- Pneumatic Hose Inside Dia
- 3/8 in.
- Pneumatic Hose Max Pressure
- 300 PSI
- Material
- Hybrid Polymer
- Color
- Grey
Description
The Primefit HYP38005 is a 3/8-in. x 5 Foot Leader Air Hose, featuring a Hybrid blended PVC and rubber hose material that provides extreme flexibility while not sacrificing durability of the hose. The 5 foot length makes it ideal for small connections such as connecting a hose reel to the air line source, or as a whip hose to attach to a tool. It features 1/4-in. male NPT brass fittings. 300 PSI max pressure rated at 3 to 1 burst.
- •Extreme Duty hybrid polymer material for ultimate flexibility and ease of use even in very tight spaces
- •Solid brass 1/4" Male NPT ends
- •Convenient 5 foot length
- •Industrial grade and commercial tested
- •300 PSI max pressure rated at 3 to 1 burst pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov