This item is Discontinued.

Primeline Tools Back Closet Door Roller, 3-53/64" L, PR N 6720

This item is Discontinued.

Primeline Tools

Back Closet Door Roller, 3-53/64" L, PR (Discontinued)

Mfr # N 6720
Zoro # G3342503
UPC # 049793067203
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6720
Zoro #
G3342503
UPC #
049793067203
Country of Origin
China

Dimensions

Length (In.)
3 5/16 in
Width (In.)
3 13/16 in
Inside Dia.
1/4 in
Depth (In.)
1 1/8 in
Wheel Diameter
15/16 in
Height (In.)
7 7/16 in
Roller Width/Dia. (In.)
7/8 in
Shaft Length
1-1/8 in
Outside Dia.
1 1/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Mounting Hole Size (In.)
3/16 in

Details

For Use With
Closet Door
Mounting
Door
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Number of Wheels
1
Category Type
Sliding Door Hardware
Construction
Steel
Hardware
Included
Bearings
Steel
Item
Back Closet Door Roller
Requires
Hangers, Hardware
Max. Weight (Lb.)
60 lb
Type
Sliding Door

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60 lb, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 3 5/16 in, Height (In.) 7 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 15/16 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.