This item is Discontinued.

Primeline Tools Back Closet Door Roller, 3-53/64" L, PR N 6899

This item is Discontinued.

Primeline Tools

Back Closet Door Roller, 3-53/64" L, PR (Discontinued)

Mfr # N 6899
Zoro # G3343319
UPC # 049793068996
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6899
Zoro #
G3343319
UPC #
049793068996
Country of Origin
United States

Dimensions

Length (In.)
3 53/64 in
Width (In.)
3 13/16 in
Wheel Diameter
1 in
Outside Dia.
1 1/8 in
Shaft Length
5/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Inside Dia.
1/4 in
Height (In.)
6 7/16 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
7/8 in
Depth (In.)
5/8 in

Details

For Use With
Closet Door
Mounting
Door
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
Metallic Brown
Number of Wheels
1
Type
Sliding Door
Category Type
Sliding Door Hardware
Construction
Steel
Bearings
Steel
Item
Back Closet Door Roller
Hardware
Included
Max. Weight (Lb.)
60 lb
Requires
Hardware

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60 lb, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 6 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 1 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.