This item is Discontinued.
This item is Discontinued.
Bottom Guide, 5-7/16" Lx3-13/16" W, Blk, PR (Discontinued)
Mfr #
B 545
Zoro #
G6272058
UPC # 049793005458
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 545
- Zoro #
- G6272058
- UPC #
- 049793005458
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 5 7/16 in
- Height
- 5 7/16 in
- Overall Height
- 5 7/16 in
- Overall Width
- 3 13/16 in
- Overall Length
- 5 7/16 in
- Wire Rope Length
- 5 7/16 in
Details
- Item
- Bottom Guide
- Color
- Black
- Features
- Fits Ador Z Doors
- Door Type
- Screen Door
- Hardware
- Included
- Finish
- Unfinished
- Material
- Nylon
- Closer Type
- Standard Duty
- Projection from Wall
- 1 15/16 in
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Bottom Compression Spring Guide
- Includes Hardware
- Hardware Included
- Projection
- 1 15/16 in
- Closer Duty Rating
- Standard Duty
- For Use With Door Type
- Screen Door
Description
Bottom Guide, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Nylon, Black, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1 15/16 in, Hardware Included, Features Fits Ador Z Doors, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.