This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6777
- Zoro #
- G4849098
- UPC #
- 049793067777
- Country of Origin
- China
Dimensions
- Mounting Hole Size (In.)
- 1/4 in
- Height (In.)
- 5 in
- Length (In.)
- 3 53/64 in
- Shaft Length
- 5 in
- Wheel Diameter
- 1 in
- Width (In.)
- 1/2 in
- Depth (In.)
- 1 1/8 in
- Roller Width/Dia. (In.)
- No Roller
- Outside Dia.
- 1/2 in
Details
- Item
- Closet Door Bottom Pivot Rod
- Material
- Nylon
- Finish
- Unfinished
- Mounting
- Door
- Type
- Bi-Fold Door
- Hardware
- Included
- Color
- Metallic Brown
- For Use With
- Closet Door
- Requires
- Hardware
- Construction
- Steel
- Number of Wheels
- 0
- Bearings
- Steel
Description
Closet Door Bottom Pivot Rod, Bi-Fold Door, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5 in, Length (In.) 3 53/64 in, Height (In.) 5 in, Width (In.) 1/2 in, Depth (In.) 1 1/8 in, Outside Dia. 1/2 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 1/4 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.