This item is Discontinued.
This item is Discontinued.
Closet Door Bottom Pivot Rod, 3-53/64" L (Discontinued)
Mfr #
N 6783
Zoro #
G3342838
UPC # 049793067838
Country of Origin United States
Category Pivot Hinges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6783
- Zoro #
- G3342838
- UPC #
- 049793067838
- Country of Origin
- United States
Dimensions
- Height (In.)
- 8 7/16 in
- Length (In.)
- 3 53/64 in
- Depth (In.)
- 1 1/8 in
- Shaft Length
- 1-1/8 in
- Roller Width/Dia. (In.)
- No Roller
- Wheel Diameter
- 1 in
- Outside Dia.
- 1/4"
- Mounting Hole Size (In.)
- 3/16 in
- Width (In.)
- 3 13/16 in
Details
- Item
- Closet Door Bottom Pivot Rod
- Material
- Nylon
- Finish
- Unfinished
- Mounting
- Door
- Bearings
- Steel
- Construction
- Steel
- Includes
- Hex Nuts, Washer and Bushing
- Color
- Silver
- Type
- Bi-Fold Door
- Hardware
- Included
- For Use With
- Closet Door
- Requires
- Hardware
- Number of Wheels
- 0
Description
Closet Door Bottom Pivot Rod, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 3 53/64 in, Height (In.) 8 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door