This item is Discontinued.

Primeline Tools Closet Door Finger Pull, 3-53/64" L, PK4 N 7202

This item is Discontinued.

Primeline Tools

Closet Door Finger Pull, 3-53/64" L, PK4 (Discontinued)

Mfr # N 7202
Zoro # G4760493
UPC # 049793272027
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7202
Zoro #
G4760493
UPC #
049793272027
Country of Origin
China
For Use With
Closet Door
Mounting
Door
Material
Nylon
Finish
Painted Bronze
Color
Black
Type
Sliding Door
Construction
Steel
Item
Closet Door Finger Pull
Bearings
Steel
Number of Wheels
0
Hardware
Included
Requires
Hardware

Description

Closet Door Finger Pull, Sliding Door, Nylon, Black, Painted Bronze Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.