This item is Discontinued.
This item is Discontinued.
Closet Door Guard, 3-53/64" L, PK4 (Discontinued)
Mfr #
N 6845
Zoro #
G3343142
UPC # 049793068453
Country of Origin United States
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6845
- Zoro #
- G3343142
- UPC #
- 049793068453
- Country of Origin
- United States
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- Fasteners
- Finish
- Unfinished
- Color
- Metallic Brown
- Requires
- Hangers, Hardware
- Hardware
- Included
- Construction
- Steel
- Type
- Sliding Door
- Item
- Closet Door Guard
- Number of Wheels
- 0
- Category Type
- Closet Door Hardware
- Bearings
- Steel
Description
Closet Door Guard, Sliding Door, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.