This item is Discontinued.
This item is Discontinued.
Closet Door Guide, 3-53/64" L, PR (Discontinued)
Mfr #
N 6609
Zoro #
G3341797
UPC # 049793066091
Country of Origin Taiwan, Province of China
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6609
- Zoro #
- G3341797
- UPC #
- 049793066091
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 3 53/64 in
- Width (In.)
- 3 13/16 in
- Mounting Hole Size (In.)
- 3/16 in
- Shaft Length
- 5/8 in
- Roller Width/Dia. (In.)
- No Roller
- Wheel Diameter
- 1 in
- Height (In.)
- 5 7/16 in
- Depth (In.)
- 5/8 in
Details
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- (2) Guides
- Finish
- Unfinished
- Color
- White
- Construction
- Nylon
- Bearings
- Steel
- Requires
- Hardware
- Type
- Sliding Door
- Hardware
- Included
- Number of Wheels
- 0
- Item
- Closet Door Guide
- Category Type
- Door Guides
Description
Closet Door Guide, Sliding Door, Nylon, White, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.