This item is Discontinued.
This item is Discontinued.
Closet Door Guide Cap, 3-53/64" L, PK4 (Discontinued)
Mfr #
N 6901
Zoro #
G3343501
UPC # 049793069016
Country of Origin United States
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6901
- Zoro #
- G3343501
- UPC #
- 049793069016
- Country of Origin
- United States
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- Hardware
- Finish
- Unfinished
- Color
- White
- Type
- Bi-Fold Door
- Requires
- Hangers, Hardware
- Bearings
- Steel
- Category Type
- Door Guides
- Construction
- Nylon
- Item
- Closet Door Guide Cap
- Number of Wheels
- 0
- Hardware
- Included
Description
Closet Door Guide Cap, Bi-Fold Door, Nylon, White, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.