This item is Discontinued.

Primeline Tools Closet Door Guide Cap, 4" L, PK25 N 6918

This item is Discontinued.

Primeline Tools

Closet Door Guide Cap, 4" L, PK25 (Discontinued)

Mfr # N 6918
Zoro # G4848127
UPC # 049793069184
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6918
Zoro #
G4848127
UPC #
049793069184
Country of Origin
China
For Use With
Closet Door
Mounting
Door
Material
Nylon
Finish
Unfinished
Color
White
Bearings
Steel
Requires
Hangers, Hardware
Item
Closet Door Guide Cap
Type
Bi-Fold Door
Construction
Nylon
Number of Wheels
0
Hardware
Included

Description

Closet Door Guide Cap, Bi-Fold Door, Nylon, White, Unfinished Finish, Shaft Length 5 in, Length (In.) 4 in, Height (In.) 3/4 in, Width (In.) 4 in, Depth (In.) 5 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.