This item is Discontinued.
This item is Discontinued.
Closet Door Guide Cap, 4" L, PK25 (Discontinued)
Mfr #
N 7041
Zoro #
G3343827
UPC # 049793870414
Country of Origin China
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7041
- Zoro #
- G3343827
- UPC #
- 049793870414
- Country of Origin
- China
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- Hardware
- Finish
- Unfinished
- Color
- Black
- Construction
- Steel
- Category Type
- Door Guides
- Bearings
- Steel
- Item
- Closet Door Guide Cap
- Hardware
- Included
- Type
- Bi-Fold Door
- Requires
- Hangers, Hardware
- Number of Wheels
- 0
Description
Closet Door Guide Cap, Bi-Fold Door, Nylon, Black, Unfinished Finish, Shaft Length 6 in, Length (In.) 13/16 in, Height (In.) 13/16 in, Width (In.) 4 in, Depth (In.) 6 in, Wheel Diameter 9/32 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.