This item is Discontinued.
This item is Discontinued.
Closet Door Guide Pin, 3-53/64" L (Discontinued)
Mfr #
N 6747
Zoro #
G3342707
UPC # 049793067470
Country of Origin China
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6747
- Zoro #
- G3342707
- UPC #
- 049793067470
- Country of Origin
- China
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- Cone Spring and Tinnerman Clip
- Finish
- Unfinished
- Color
- Silver
- Number of Wheels
- 0
- Construction
- Steel
- Item
- Closet Door Guide Pin
- Hardware
- Included
- Category Type
- Door Guides
- Type
- Bi-Fold Door
- Requires
- Hardware
- Bearings
- Steel
Description
Closet Door Guide Pin, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 8 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door