This item is Discontinued.
This item is Discontinued.
Closet Door Guide Pin, 4-9/16" L (Discontinued)
Mfr #
N 6769
Zoro #
G4849901
UPC # 049793067692
Country of Origin United States
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6769
- Zoro #
- G4849901
- UPC #
- 049793067692
- Country of Origin
- United States
Dimensions
- Length (In.)
- 4 9/16 in
- Width (In.)
- 3 13/16 in
- Height (In.)
- 5 1/16 in
- Outside Dia.
- 1/4 in
- Mounting Hole Size (In.)
- 3/16 in
- Wheel Diameter
- 1 in
- Roller Width/Dia. (In.)
- No Roller
- Shaft Length
- 1 1/8 in
- Depth (In.)
- 1 1/8 in
Details
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- Cone Spring and Tinnerman Clip
- Finish
- Unfinished
- Color
- Metallic Brown
- Hardware
- Included
- Construction
- Steel
- Number of Wheels
- 0
- Item
- Closet Door Guide Pin
- Requires
- Hardware
- Bearings
- Steel
- Type
- Bi-Fold Door
Description
Closet Door Guide Pin, Bi-Fold Door, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1 1/8 in, Length (In.) 4 9/16 in, Height (In.) 5 1/16 in, Outside Dia. 1/4 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.