This item is Discontinued.

Primeline Tools Closet Door Guide Pin, 3-53/64" L N 6801

This item is Discontinued.

Primeline Tools

Closet Door Guide Pin, 3-53/64" L (Discontinued)

Mfr # N 6801
Zoro # G3342810
UPC # 049793068019
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6801
Zoro #
G3342810
UPC #
049793068019
Country of Origin
United States

Dimensions

Length (In.)
5 5/8 in
Width (In.)
3 13/16 in
Roller Width/Dia. (In.)
No Roller
Outside Dia.
3/8", 5/16"
Mounting Hole Size (In.)
3/16 in
Depth (In.)
5/8 in
Wheel Diameter
3/8 in
Height (In.)
9 7/16 in
Shaft Length
5/8 in

Details

For Use With
Closet Door
Mounting
Door
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Number of Wheels
0
Requires
Hardware
Hardware
Included
Bearings
Steel
Category Type
Door Guides
Type
Bi-Fold Door
Item
Closet Door Guide Pin
Construction
Steel

Description

Closet Door Guide Pin, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 5 5/8 in, Height (In.) 9 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 3/8 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.