This item is Discontinued.
This item is Discontinued.
Closet Door Guide Pin, 3-53/64" L (Discontinued)
Mfr #
N 6827
Zoro #
G4870877
UPC # 049793068279
Country of Origin China
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6827
- Zoro #
- G4870877
- UPC #
- 049793068279
- Country of Origin
- China
Dimensions
- Length (In.)
- 3 53/64 in
- Width (In.)
- 3 13/16 in
- Shaft Length
- 1-1/8 in
- Outside Dia.
- 1/4", 7/16"
- Roller Width/Dia. (In.)
- No Roller
- Height (In.)
- 9 7/16 in
- Mounting Hole Size (In.)
- 3/16 in
- Depth (In.)
- 1 1/8 in
- Wheel Diameter
- 1 in
Details
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- Cone Spring and Tinnerman Clip
- Finish
- Unfinished
- Color
- Silver
- Number of Wheels
- 0
- Requires
- Hangers, Hardware
- Item
- Closet Door Guide Pin
- Bearings
- Steel
- Type
- Bi-Fold Door
- Construction
- Steel
- Hardware
- Included
Description
Closet Door Guide Pin, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 3 53/64 in, Height (In.) 9 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.