This item is Discontinued.
This item is Discontinued.
Closet Door Guide Rod, 3-53/64" L (Discontinued)
Mfr #
N 7330
Zoro #
G3344597
UPC # 049793873309
Country of Origin United States
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7330
- Zoro #
- G3344597
- UPC #
- 049793873309
- Country of Origin
- United States
Dimensions
- Length (In.)
- 4 11/16 in
- Width (In.)
- 3 13/16 in
- Wheel Diameter
- 7/16 in
- Shaft Length
- 1-1/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Roller Width/Dia. (In.)
- No Roller
- Depth (In.)
- 1 1/8 in
- Height (In.)
- 9 7/16 in
Details
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Finish
- Unfinished
- Color
- Silver
- Number of Wheels
- 0
- Item
- Closet Door Guide Rod
- Type
- Bi-Fold Door
- Requires
- Hardware
- Bearings
- Steel
- Category Type
- Door Guides
- Hardware
- Included
- Construction
- Steel
Description
Closet Door Guide Rod, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 4 11/16 in, Height (In.) 9 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Wheel Diameter 7/16 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.