This item is Discontinued.
This item is Discontinued.
Closet Door Guide Roller, 3-53/64" L (Discontinued)
Mfr #
N 7423
Zoro #
G3344737
UPC # 049793074232
Country of Origin United States
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7423
- Zoro #
- G3344737
- UPC #
- 049793074232
- Country of Origin
- United States
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Steel
- Finish
- Unfinished
- Color
- Metallic Brown
- Number of Wheels
- 2
- Bearings
- Steel
- Hardware
- Included
- Construction
- Steel
- Item
- Closet Door Guide Roller
- Category Type
- Sliding Door Hardware
- Requires
- Hardware
- Type
- Sliding Door
Description
Closet Door Guide Roller, Sliding Door, Steel, Metallic Brown, Unfinished Finish, Shaft Length 1-1/2 in, Length (In.) 3 53/64 in, Height (In.) 7 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/2 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 1 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.