This item is Discontinued.
This item is Discontinued.
Closet Door Roller, 3-53/64" L (Discontinued)
Mfr #
N 6556
Zoro #
G4824631
UPC # 049793065568
Country of Origin Taiwan, Province of China
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6556
- Zoro #
- G4824631
- UPC #
- 049793065568
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 3 53/64 in
- Width (In.)
- 3 13/16 in
- Height (In.)
- 9 7/16 in
- Shaft Length
- 1-1/8 in
- Roller Width/Dia. (In.)
- 7/8 in
- Wheel Diameter
- 1 in
- Depth (In.)
- 1 1/8 in
- Outside Dia.
- 1 1/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Inside Dia.
- 1/4 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
Details
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Steel
- Finish
- Unfinished
- Color
- Silver
- Requires
- Hardware
- Type
- Sliding Door
- Number of Wheels
- 1
- Item
- Closet Door Roller
- Max. Weight (Lb.)
- 40 lb
- Bearings
- Steel
- Hardware
- Included
- Construction
- Steel
Description
Closet Door Roller, Sliding Door, Max. Weight (Lb.) 40 lb, Steel, Silver, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 3 53/64 in, Height (In.) 9 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 1 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door