This item is Discontinued.

Primeline Tools Closet Door Roller, 3-53/64" L N 6557

This item is Discontinued.

Primeline Tools

Closet Door Roller, 3-53/64" L (Discontinued)

Mfr # N 6557
Zoro # G3341377
UPC # 049793065575
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6557
Zoro #
G3341377
UPC #
049793065575
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 53/64 in
Width (In.)
3 13/16 in
Height (In.)
9 7/16 in
Depth (In.)
1 1/8 in
Roller Width/Dia. (In.)
7/8 in
Mounting Hole Size (In.)
3/16 in
Wheel Diameter
1 in
Outside Dia.
1 1/8 in
Shaft Length
1-1/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Inside Dia.
1/4 in

Details

For Use With
Closet Door
Mounting
Door
Material
Steel
Includes
Hardware
Finish
Unfinished
Color
Silver
Number of Wheels
1
Type
Sliding Door
Construction
Steel
Bearings
Steel
Item
Closet Door Roller
Hardware
Included
Category Type
Sliding Door Hardware
Max. Weight (Lb.)
40 lb
Requires
Hardware

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 40 lb, Steel, Silver, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 3 53/64 in, Height (In.) 9 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 1 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.