This item is Discontinued.

Primeline Tools Closet Door Roller, 3-53/64" L, PR N 7147

This item is Discontinued.

Primeline Tools

Closet Door Roller, 3-53/64" L, PR (Discontinued)

Mfr # N 7147
Zoro # G3344061
UPC # 049793871473
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 7147
Zoro #
G3344061
UPC #
049793871473
Country of Origin
United States

Dimensions

Length (In.)
3 53/64 in
Width (In.)
3 13/16 in
Wheel Diameter
1 in
Roller Width/Dia. (In.)
7/8 in
Shaft Length
1-3/4 in
Outside Dia.
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Depth (In.)
1 3/4 in
Max. Wheel Dia. (In.)
1 1/8 in
Height (In.)
5 7/16 in
Inside Dia.
1/4 in

Details

For Use With
Closet Door
Mounting
Door
Material
Nylon
Finish
Unfinished
Color
Silver
Max. Weight (Lb.)
60 lb
Requires
Hardware
Hardware
Included
Type
Sliding Door
Number of Wheels
1
Bearings
Steel
Construction
Steel
Item
Closet Door Roller
Category Type
Sliding Door Hardware

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60 lb, Nylon, Silver, Unfinished Finish, Shaft Length 1-3/4 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 3/4 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 1 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.