This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6831
- Zoro #
- G3343090
- UPC #
- 049793068316
- Country of Origin
- China
Dimensions
- Shaft Length
- 7/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Depth (In.)
- 7/8 in
- Outside Dia.
- 3/8"
- Roller Width/Dia. (In.)
- No Roller
- Height (In.)
- 5 7/16 in
- Width (In.)
- 3 13/16 in
- Length (In.)
- 2 1/4 in
- Wheel Diameter
- 3/8 in
Details
- Item
- Closet Door Top Pivot
- Material
- Nylon
- Finish
- Unfinished
- Mounting
- Door
- Color
- Metallic Brown
- Construction
- Steel
- For Use With
- Closet Door
- Number of Wheels
- 0
- Requires
- Hangers, Hardware
- Bearings
- Steel
- Type
- Bi-Fold Door
- Includes
- Fasteners
- Hardware
- Included
Description
Closet Door Top Pivot, Bi-Fold Door, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 7/8 in, Length (In.) 2 1/4 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 7/8 in, Wheel Diameter 3/8 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door