This item is Discontinued.
This item is Discontinued.
Closet Door Top Pivot Bracket, 3-53/64" L (Discontinued)
Mfr #
N 6643
Zoro #
G3341952
UPC # 049793066435
Country of Origin United States
Category Closet Shelf Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6643
- Zoro #
- G3341952
- UPC #
- 049793066435
- Country of Origin
- United States
- Item
- Closet Door Top Pivot Bracket
- Type
- Sliding Door
- Material
- Nylon
- Finish
- Unfinished
- Color
- Metallic Brown
- Requires
- Hangers, Hardware
- Mounting
- Door
- Construction
- Steel
- Includes
- Fasteners
- Hardware
- Included
- Max. Weight (Lb.)
- 40 lb
- Number of Wheels
- 0
- For Use With
- Closet Door
- Bearings
- Steel
Description
Closet Door Top Pivot Bracket, Sliding Door, Max. Weight (Lb.) 40 lb, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door