This item is Discontinued.
This item is Discontinued.
Closet Door Top Pivot Rod, 3-53/64" L (Discontinued)
Mfr #
N 6745
Zoro #
G3342600
UPC # 049793067456
Country of Origin United States
Category Pivot Hinges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6745
- Zoro #
- G3342600
- UPC #
- 049793067456
- Country of Origin
- United States
- Item
- Closet Door Top Pivot Rod
- Material
- Nylon
- Finish
- Unfinished
- Mounting
- Door
- Construction
- Steel
- Bearings
- Steel
- Hardware
- Included
- Includes
- Hardware
- For Use With
- Closet Door
- Type
- Bi-Fold Door
- Number of Wheels
- 0
- Color
- Silver
- Requires
- Hardware
Description
Closet Door Top Pivot Rod, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 9 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.