This item is Discontinued.

Primeline Tools Closet Door Top Pivot Rod, 3-53/64" L N 6860

This item is Discontinued.

Primeline Tools

Closet Door Top Pivot Rod, 3-53/64" L (Discontinued)

Mfr # N 6860
Zoro # G3343352
UPC # 049793068606
Country of Origin United States
Category Pivot Hinges
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6860
Zoro #
G3343352
UPC #
049793068606
Country of Origin
United States

Dimensions

Length (In.)
5 1/4 in
Wheel Diameter
1/4 in
Mounting Hole Size (In.)
3/16 in
Width (In.)
3 13/16 in
Outside Dia.
1/4"
Height (In.)
8 7/16 in
Roller Width/Dia. (In.)
No Roller
Shaft Length
5/8 in
Depth (In.)
5/8 in

Details

Item
Closet Door Top Pivot Rod
Material
Nylon
Finish
Unfinished
Mounting
Door
Color
Silver
Bearings
Steel
Construction
Steel
Number of Wheels
0
Includes
Compression Spring and Hair Pin Clip
Requires
Hangers, Hardware
Hardware
Included
For Use With
Closet Door
Type
Bi-Fold Door

Description

Closet Door Top Pivot Rod, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 5 1/4 in, Height (In.) 8 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1/4 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.