This item is Discontinued.
This item is Discontinued.
Closet Door Top Roller Guide, 3-53/64" L (Discontinued)
Mfr #
N 6786
Zoro #
G3342880
UPC # 049793067869
Country of Origin China
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6786
- Zoro #
- G3342880
- UPC #
- 049793067869
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/4 in
- Width (In.)
- 3 13/16 in
- Outside Dia.
- 13/16", 9/16"
- Roller Width/Dia. (In.)
- No Roller
- Wheel Diameter
- 13/16 in
- Mounting Hole Size (In.)
- 3/16 in
- Depth (In.)
- 1 1/8 in
- Shaft Length
- 1-1/8 in
- Height (In.)
- 5 7/16 in
Details
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- Fasteners
- Finish
- Unfinished
- Color
- Silver
- Bearings
- Steel
- Hardware
- Included
- Construction
- Steel
- Number of Wheels
- 0
- Requires
- Hardware
- Type
- Bi-Fold Door
- Item
- Closet Door Top Roller Guide
- Category Type
- Sliding Door Hardware
Description
Closet Door Top Roller Guide, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 2 1/4 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Wheel Diameter 13/16 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.