This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 749
- Zoro #
- G6539631
- UPC #
- 49793007490
- Country of Origin
- China
- Item
- Corner and Roller
- Finish
- Unfinished
- Material
- Stainless Steel
- Product Type
- Corner and Roller
- Hardware
- Included
- Color
- Gray
- Door Type
- Screen Door
- Features
- 1 in Stainless Steel Wheel, Fits Metal Industries Doors
- Projection from Wall
- 3 7/16 in
- Closer Type
- Standard Duty
- ANSI/BHMA Finish
- Unfinished
- For Use With Door Type
- Screen Door
- Projection
- 3 7/16 in
- Includes Hardware
- Hardware Included
Description
Corner and Roller, Door Type Screen Door, Length 9 7/16 in, Width 3 13/16 in, Height 9 7/16 in, Material Stainless Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 3 7/16 in, Hardware Included, Features 1 in Stainless Steel Wheel, Fits Metal Industries Doors, Roller Width 5/16 in