This item is Discontinued.
This item is Discontinued.
Corner and Roller, 9-7/16" L x 3-13/16" W (Discontinued)
Mfr #
B 773
Zoro #
G6268068
UPC # 049793007735
Country of Origin China
Category Sliding Door Rollers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 773
- Zoro #
- G6268068
- UPC #
- 049793007735
- Country of Origin
- China
Dimensions
- Length
- 9 7/16 in
- Height
- 9 7/16 in
- Width
- 3 13/16 in
- Overall Length
- 9 7/16 in
- Overall Width
- 7/16 in
- Roller Diameter
- 1 in
- Overall Height
- 9 7/16 in
- Wire Rope Length
- 9 7/16 in
Details
- Item
- Corner and Roller
- Material
- Polyethylene
- Closer Type
- Standard Duty
- Hardware
- Included
- Door Type
- Screen Door
- Projection from Wall
- 3 3/8 in
- Color
- Gray
- Finish
- Unfinished
- Projection
- 3 3/8 in
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Product Type
- Corner and Roller
- Closer Duty Rating
- Standard Duty
- For Use With Door Type
- Screen Door
Description
Corner and Roller, Door Type Screen Door, Length 9 7/16 in, Width 3 13/16 in, Height 9 7/16 in, Material Polyethylene, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 3 3/8 in, Hardware Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov