This item is Discontinued.
This item is Discontinued.
Door Guide, 5-7/16" Lx3-13/16" W, White, PR (Discontinued)
Mfr #
B 603
Zoro #
G6302639
UPC # 049793006035
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 603
- Zoro #
- G6302639
- UPC #
- 049793006035
- Country of Origin
- China
- Item
- Door Guide
- Color
- White
- Closer Type
- Standard Duty
- Hardware
- Included
- Projection from Wall
- 1 1/4 in
- Material
- Plastic
- Finish
- Nylon
- Door Type
- Screen Door
- Projection
- 1 1/4 in
- Product Type
- Top Guide
- ANSI/BHMA Finish
- Unfinished
- Closer Duty Rating
- Standard Duty
- For Use With Door Type
- Screen Door
- Includes Hardware
- Hardware Included
Description
Door Guide, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Plastic, White, Nylon Finish, Closer Type Standard Duty, Projection from Wall 1 1/4 in, Hardware Included, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.