This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- A 228
- Zoro #
- G6283249
- UPC #
- 049793002280
- Country of Origin
- China
Dimensions
- Length
- 3 3/16 in
- Width
- 2 1/2 in
- Grip Thickness
- 1/8"
- Overall Width
- 2 1/2 in
- Overall Length
- 3 3/16 in
- Wire Rope Length
- 3 3/16 in
Details
- Item
- Latch and Pull
- Finish
- Unfinished
- For Use With Door Type
- Screen Door
- Material
- Plastic, Steel
- Projection
- 1.437"
- Grip Style
- Rectangular
- Mounting
- Surface
- Color
- White
- Includes
- screws
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Sliding Handle and Latch Kit
Description
Latch and Pull, Length 3 3/16 in, Width 2 1/2 in, Material Plastic, Steel, White, Unfinished Finish, Roller Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.