This item is Discontinued.
This item is Discontinued.
Door Lock, Regular Bar, Paint (Discontinued)
Mfr #
S 4339
Zoro #
G0569803
UPC # 049793010278
Country of Origin China
Category Keyed Pocket & Sliding Door Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S 4339
- Zoro #
- G0569803
- UPC #
- 049793010278
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Door Thickness - Minimum
- 1/8 in
- Door Thickness - Maximum
- 1/4 in
- Bolt Hole Diameter
- 3/16 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Max. Latching Distance (In.)
- 36 in
- Finish
- paint
- Includes
- Assembly Parts
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- Type
- Regular Bar
Description
Sliding Door Lock, Regular Bar, Paint Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 36, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Assembly Parts, (2) Installation Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.