This item is Discontinued.
This item is Discontinued.
Door Pivot Pin Plate, 3-53/64" L, PR (Discontinued)
Mfr #
N 6954
Zoro #
G3343562
UPC # 49793069542
Country of Origin United States
Category Pivot Hinges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6954
- Zoro #
- G3343562
- UPC #
- 49793069542
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 11/16 in
- Length (In.)
- 2 in
- Height (In.)
- 5 7/16 in
- Width (In.)
- 3 13/16 in
- Roller Width/Dia. (In.)
- No Roller
- Shaft Length
- 11/16 in
- Mounting Hole Size (In.)
- 3/16 in
Details
- Item
- Closet Door Pivot Pin Plate
- Material
- Nylon
- Finish
- Unfinished
- Mounting
- Door
- Color
- Silver
- For Use With
- Closet Door
- Construction
- Steel
- Type
- Bi-Fold Door
- Bearings
- Steel
- Requires
- Hangers, Hardware
- Hardware
- Included
- Number of Wheels
- 0
Description
Closet Door Pivot Pin Plate, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 11/16 in, Length (In.) 2 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 11/16 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.