This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7420
- Zoro #
- G3344743
- UPC #
- 049793074201
- Country of Origin
- China
- Item
- Closet Door Pivot Track Bracket
- Material
- Nylon
- Finish
- Unfinished
- Mounting
- Door
- Requires
- Hardware
- Number of Wheels
- 0
- For Use With
- Closet Door
- Color
- White
- Construction
- Nylon
- Hardware
- Included
- Type
- Bi-Fold Door
- Bearings
- Steel
Description
Closet Door Pivot Track Bracket, Bi-Fold Door, Nylon, White, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 7 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.