Shop PRIME-LINE
See all product information
Create Account
Steel, Sliding Screen Door Latch Strike, Adjustable, PK4
Mfr # A 149
Zoro # G6300660
product price:Â
$
4.19
/pk 4, $1.05/ea
Key Features
Finish
Nickel Plated
Material
Steel
Length
3/4 in
Width
3/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 149
- Zoro #
- G6300660
- UPC #
- 049793001498
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3/4 in
- Width
- 3/4 in
- Grip Thickness
- 1/16"
- Overall Length
- 3/4 in
- Overall Width
- 3/4 in
- Wire Rope Length
- 3/4 in
Details
- Item
- Door Pull Finger
- Finish
- Nickel Plated
- Material
- Steel
- Color
- Silver
- Projection
- 0.5"
- Mounting
- Surface
- Grip Style
- Barrier Free Round
- Product Type
- Door Pull Finger
Description
Door Pull Finger, Length 3/4 in, Width 3/4 in, Material Steel, Silver, Nickel Plated Finish, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.