This item is Discontinued.

Primeline Tools Drawer Slide Roller, 4" L, PR N 7228

This item is Discontinued.

Primeline Tools

Drawer Slide Roller, 4" L, PR (Discontinued)

Mfr # N 7228
Zoro # G3344168
UPC # 049793172280
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7228
Zoro #
G3344168
UPC #
049793172280
Country of Origin
China
For Use With
Closet Door
Mounting
Door
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
White
Construction
Nylon
Bearings
Steel
Hardware
Included
Item
Drawer Slide Roller
Type
Sliding Door
Requires
Hardware
Number of Wheels
0

Description

Drawer Slide Roller, Sliding Door, Nylon, White, Unfinished Finish, Shaft Length 3-1/2 in, Length (In.) 4 in, Height (In.) 5/8 in, Width (In.) 4 in, Depth (In.) 3 1/2 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews