Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Four Door Snugger, 3-53/64" L, PR

  • Zoro #: G4840722
  • Mfr #: N 6800
$12.11 9% off
$11.00
  • Color: White
  • Mounting Hole Size (In.): 3/16
  • Hardware: Included
See full product details
Orders over $75 ship free.

Primeline #N 6800 Specifications

  • Zoro #: G4840722
  • Mfr #: N 6800
Color: White Mounting Hole Size (In.): 3/16
Hardware: Included Bearings: Steel
Finish: Unfinished Construction: Steel
Package Quantity: 1 Length (In.): 3 53/64 in
Shaft Length: 5/8 in Roller Width/Dia. (In.): No Roller
For Use With: Used on Kennaframe Door Systems Type: Bi-Fold Door
Width (In.): 3 13/16 in Material: Nylon
Mounting: Door Depth (In.): 5/8 in
Requires: Hardware Height (In.): 5 7/16 in
Item: Four Door Snugger Number of Wheels: 0
Wheel Diameter: 1 in Outside Dia.:
Includes: Cable Size:
Category Type: Inside Dia.:
Stanley Class Number: Max. Wheel Dia. (In.):
Max. Weight (Lb.): Stanley EDP Number:
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Four Door Snugger, Bi-Fold Door, Nylon, White, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Reviews of Primeline #N 6800