This item is Discontinued.
This item is Discontinued.
Front Closet Door Roller, 3-53/64" L, PR (Discontinued)
Mfr #
N 6520
Zoro #
G3341097
UPC # 049793065209
Country of Origin Taiwan, Province of China
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6520
- Zoro #
- G3341097
- UPC #
- 049793065209
- Country of Origin
- Taiwan, Province of China
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Steel
- Includes
- (2) Wardrobe Door Roller
- Finish
- Unfinished
- Color
- Silver
- Type
- Sliding Door
- Number of Wheels
- 2
- Requires
- Hardware
- Item
- Front Closet Door Roller
- Hardware
- Included
- Construction
- Steel
- Category Type
- Sliding Door Hardware
- Max. Weight (Lb.)
- 60 lb
- Bearings
- Steel
Description
Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60 lb, Steel, Silver, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 3 53/64 in, Height (In.) 6 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 3/4 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.