This item is Discontinued.

Primeline Tools Front Closet Door Roller, 3-53/64" L, PR N 6715

This item is Discontinued.

Primeline Tools

Front Closet Door Roller, 3-53/64" L, PR (Discontinued)

Mfr # N 6715
Zoro # G3342460
UPC # 049793067159
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6715
Zoro #
G3342460
UPC #
049793067159
Country of Origin
China

Dimensions

Length (In.)
3 53/64 in
Width (In.)
3 13/16 in
Max. Wheel Dia. (In.)
1 1/8 in
Shaft Length
5/8 in
Height (In.)
6 7/16 in
Wheel Diameter
1 in
Inside Dia.
1/4 in
Depth (In.)
5/8 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
7/8 in
Outside Dia.
1 1/8 in

Details

For Use With
Closet Door
Mounting
Door
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
Metallic Brown
Number of Wheels
1
Type
Sliding Door
Category Type
Sliding Door Hardware
Construction
Steel
Requires
Hangers, Hardware
Bearings
Steel
Item
Front Closet Door Roller
Hardware
Included
Max. Weight (Lb.)
60 lb

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60 lb, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 6 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 1 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.