This item is Discontinued.

Primeline Tools Front Closet Door Roller, 3-53/64" L, PR N 7275

This item is Discontinued.

Primeline Tools

Front Closet Door Roller, 3-53/64" L, PR (Discontinued)

Mfr # N 7275
Zoro # G3344350
UPC # 049793372758
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 7275
Zoro #
G3344350
UPC #
049793372758
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 13/16 in
Inside Dia.
1/4 in
Outside Dia.
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Shaft Length
1-1/8 in
Roller Width/Dia. (In.)
7/8 in
Depth (In.)
1 1/8 in
Height (In.)
6 7/16 in
Max. Wheel Dia. (In.)
1 1/8 in
Wheel Diameter
3/4 in

Details

For Use With
Closet Door
Mounting
Door
Material
Nylon
Finish
Unfinished
Color
Silver
Bearings
Steel
Requires
Hardware
Hardware
Included
Max. Weight (Lb.)
40 lb
Category Type
Sliding Door Hardware
Item
Front Closet Door Roller
Number of Wheels
1
Type
Sliding Door
Construction
Steel

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 40 lb, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 2 1/2 in, Height (In.) 6 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 3/4 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.